Fostoria

Infrared Contactor Enclosure, 17 In. W


$2,190.14
11% off
$1,931.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Heater Voltage 208VAC
  • Mounting Type Wall
  • Material Steel
  • Max. Operating Amps 50
  • Control Volts 24
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us