Infrared Overhead Electric Heater, 1 Phase, Aluminum, 480V AC

  • Mfr # P31-FSS-1

  • Zoro # G403513487


product price:  $1,351.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Overall Depth
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P31-FSS-1
Zoro #
G403513487
UPC #
686334741187
Country of Origin
United States

Dimensions

Overall Depth
8 1/2 in
Overall Dimensions - L x W x D
46 in x 9 in x 8 1/2 in
Overall Length
46 in
Overall Width
9 in

Details

Voltage
480V AC
Phase
1
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Item
Infrared Overhead Electric Heater
Electrical Connection
Hardwired
Heating Capacity
10,748 BtuH
Beam Pattern
60 Degrees
Includes
L Bracket
Wattage Output
3150 W
NEMA Plug Configuration
Hard wired
Heating Method
Radiant
Voltage, Phase
480 V AC, 1-Phase
For Use Outdoors
Indoor/Outdoor
Number of Lamps
1
Infrared Electromagnetic Wave Type
Medium Wave
Housing Color
Gold
Amperage
6.5 A
Housing Finish
Gold Anodized
Mobility
Stationary
Reflector Material
Gold Anodized Aluminum
Radiant Efficiency
78.5 %
Standards
ETL Listed
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Overhead Electric Heater, Overall Height Not Applicable, Overall Length 46 in, Overall Width 9 in, Overall Depth 8 1/2 in, Phase 1, Voltage 480V AC, Wattage Output 3150 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Chain Permanent, Surface, Suspended, Wall, Heating Capacity 10,748 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired, Amperage 6.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.