Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 277V AC

  • Mfr # G-60-222-TH

  • Zoro # G103513480


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Heating Capacity
10,922 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-60-222-TH
Zoro #
G103513480
UPC #
686334740418
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Dimensions - L x W x D
24 in x 15 in x 11 in
Overall Length
24 in
Overall Width
15 in

Details

Voltage
277V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Heating Capacity
10,922 BtuH
Wattage Output
3200 W
Housing Finish
Powder Coated
Housing Color
Bronze
Mobility
Stationary
Heating Method
Radiant
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Infrared Electromagnetic Wave Type
Short Wave
Standards
ETL Listed
Radiant Efficiency
96 %
Electrical Connection
Hardwired
Heater Mounting Position
Horizontal Burn
Frequency
50/60 Hz
Reflector Material
Gold Anodized Aluminum
Voltage, Phase
277 V AC, 1-Phase
Brightness
8 lm
Number of Lamps
2
NEMA Plug Configuration
Hard wired
For Use Outdoors
Indoor/Outdoor
Beam Pattern
60 Degrees
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 3200 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.