Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 208V AC

  • Mfr # F-30-342-THSS

  • Zoro # G202567728


product price: 
$
1,093.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Standards
ETL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-30-342-THSS
Zoro #
G202567728
UPC #
686334740586
Country of Origin
United States
Voltage
208V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Standards
ETL Listed
Number of Lamps
2
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Beam Pattern
30 Degrees
Radiant Efficiency
96 %
Infrared Electromagnetic Wave Type
Short Wave
Reflector Material
Gold Anodized Aluminum
NEMA Plug Configuration
Hardwired
Frequency
50/60 Hz
Heating Method
Radiant
Voltage, Phase
208 V AC, 1-Phase
Wattage Output
5000 W
Mobility
Stationary
Housing Finish
Stainless Steel
Brightness
8 lm
For Use Outdoors
Indoor/Outdoor
Housing Color
Silver
Heating Capacity
17,065 BtuH
Electrical Connection
Hardwired
Heater Mounting Position
Horizontal Burn
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 208V AC, Wattage Output 5000 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.