Shop FOSTORIA

Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 208V AC

  • Mfr # F-90-343-THSS

  • Zoro # G702567730


product price: 
$
1,495.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Radiant Efficiency
96 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-90-343-THSS
Zoro #
G702567730
UPC #
686334740777
Country of Origin
United States
Voltage
208V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Radiant Efficiency
96 %
Infrared Electromagnetic Wave Type
Short Wave
Standards
ETL Listed
Beam Pattern
90 Degrees
Includes
(3) Clear Quartz Lamp, High Temperature Lead
Number of Lamps
3
Housing Finish
Stainless Steel
NEMA Plug Configuration
Hardwired
Frequency
50/60 Hz
Mobility
Stationary
Housing Color
Silver
Heating Method
Radiant
For Use Outdoors
Indoor/Outdoor
Heating Capacity
25,298 BtuH
Voltage, Phase
208 V AC, 1 or 3-Phase
Electrical Connection
Hardwired
Heater Mounting Position
Horizontal Burn
Wattage Output
7500 W
Brightness
8 lm
Reflector Material
Gold Anodized Aluminum
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 208V AC, Wattage Output 7500 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 25,298 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.