Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Galvanized Steel, 208 V
Mfr # F-60-222-TH
Zoro # G203513519
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 60 Degrees
- Overall Width 15 in
- Brightness 8 lm
Product Information
- Brand Fostoria
- MFR # F-60-222-TH
- Zoro # G203513519
- UPC # 686334740395
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Width | 15 in |
Overall Length | 24 in |
Overall Depth | 11 in |
Overall Dimensions - L x W x D | 24 in x 15 in x 11 in |
Details
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 208V AC, Wattage Output 3200 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 20"x24"x22", 6P (209-106-322)
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-009)
- COPELAND Compressor, 230V, 1-Phase, 42500 Btu (ZP31K5E-PFV-800)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-463-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P31-FSS-1)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H31-FSS-1)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-343-THSS)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-208V-SSE)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 4948 BtuH, 120V AC (FSP-1412-1C)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 14,972 BtuH, 4300 W (FSP-4324-3)
- Fostoria Electric Infrared Heaters