Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 480V AC

  • Mfr # P-90-462-TH
  • Zoro # G303513495

product price: 
$
1,306.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Overall Depth
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-90-462-TH
Zoro #
G303513495
UPC #
686334740845
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Dimensions - L x W x D
46 in x 15 in x 11 in
Overall Width
15 in
Overall Height
11 in
Overall Length
46 in

Details

Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Brightness
8 lm
Housing Color
Bronze
Heater Mounting Position
Horizontal Burn
Wattage Output
7300 W
NEMA Plug Configuration
Hardwired
Number of Lamps
2
Infrared Electromagnetic Wave Type
Short Wave
For Use Outdoors
Indoor/Outdoor
Housing Finish
Powder Coated
Standards
ETL Listed
Radiant Efficiency
96 %
Electrical Connection
Hardwired
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Heating Capacity
24,915 BTU
Heating Method
Radiant
Beam Pattern
90 Degrees
Frequency
50/60 Hz
Reflector Material
Gold Anodized Aluminum
Mobility
Stationary
Voltage, Phase
480 V AC, 1-Phase
For Use Indoors/Outdoors
Indoor/Outdoor
Programming Capability
Non-Programmable
Amperage
15.2 A
Control Type
None
Duty Rating
Commercial Grade
Grille Color
Silver
Thermostat Included
Thermostat Not Included
For Location
Indoor/Outdoor

Description

Infrared Heater, Mounting Type Chain Suspension, Recessed, Suspended, Air Temp. Rise Not Applicable, Grille Depth Not Applicable, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews