Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 277V AC

  • Mfr # G-90-222-THSS
  • Zoro # G403513494

product price: 
$
862.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Heating Method
Radiant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-90-222-THSS
Zoro #
G403513494
UPC #
686334740531
Country of Origin
United States

Dimensions

Overall Dimensions - L x W x D
24 in x 15 in x 11 in
Overall Width
15 in
Overall Length
24 in
Overall Depth
11 in

Details

Voltage
277V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Heating Method
Radiant
Housing Finish
Stainless Steel
Standards
ETL Listed
Frequency
50/60 Hz
Number of Lamps
2
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Heating Capacity
10,922 BtuH
Brightness
8 lm
For Use Outdoors
Indoor/Outdoor
Radiant Efficiency
96 %
Voltage, Phase
277 V AC, 1-Phase
Electrical Connection
Hardwired
Reflector Material
Gold Anodized Aluminum
Heater Mounting Position
Horizontal Burn
Wattage Output
3200 W
Beam Pattern
90 Degrees
Infrared Electromagnetic Wave Type
Short Wave
Mobility
Stationary
NEMA Plug Configuration
Hardwired
Housing Color
Silver
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 3200 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews