Shop KING ELECTRIC
See all product information
Create Account
RK RADIANT HEATER 43IN BLK, DBL CARBON LAMP 208V 3000W W/ RF REMOTE
- Mfr # RKX2030-RMTX-BLK
- Zoro # G024501429
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Voltage
208V
BtuH Output
10,236 BtuH
Includes
Heater, Remote Control, Wall/Ceiling Brackets
Height
5.38 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKX2030-RMTX-BLK
- Zoro #
- G024501429
- UPC #
- 093319700884
- Country of Origin
- China
- Voltage
- 208V
- BtuH Output
- 10,236 BtuH
- Includes
- Heater, Remote Control, Wall/Ceiling Brackets
- Color
- Black
- Item
- Heater
- Watts
- 3,000 W
- Standards
- cETLus
Dimensions
- Height
- 5.38 in
- Width
- 6.41 in
- Length
- 43 in
Description
RKX SmartWave carbon fiber radiant heaters are IP55 rated for indoor or outdoor use and deliver heat directly to people and objects - without warming the surrounding air. Powered by CarbonIQ carbon fiber elements, SmartWave produces high-output, medium-wave infrared heat with a soft, visible orange glow. With significantly less light than short-wave infrared, SmartWave heaters are ideal for outdoor patios and commercial spaces such as restaurants, where powerful heat is needed without excessive brightness. Each unit features an integrated built-in controller with three heat levels and a hand-held RF remote that can be paired with multiple heaters to create a synchronized, zoned heating system. This allows users to control several heaters within a single area as one group, all operating under the same settings. RKX also offers universal left- or right-side junction box mounting, enhanced by a unique LCD position sensor that automatically rotates the display based on the installation orientation. Additional features include a Permanent Timer mode that enforces timer-only operation at startup for easy compliance with local energy codes, along with a 24-hour automatic safety shutoff to prevent wasted energy. With RKX SmartWave - comfort is always in the palm of your hand.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.