Zoro Homepage

Mounting Frame, Ceiling, Stainless Steel

  • Mfr # RMF-463-SS

  • Zoro # G1631104


product price: $588.16
/ea
Free Shipping & Returns

Key Features

Cut Out Dimension
54" x 29-3/8"
Mounting Type
Ceiling
Material
Stainless Steel
For Use With
Fits ALL Fostoria Mfg. No 463-THSS Series
Outside Width
29 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMF-463-SS
Zoro #
G1631104
UPC #
-
Country of Origin
United States

Dimensions

Cut Out Dimension
54" x 29-3/8"
Outside Width
29 3/8 in
Outside Dimensions - H x W
54 in x 29-3/8 in
Outside Height
54 in

Details

Mounting Type
Ceiling
Material
Stainless Steel
Item
Mounting Frame
For Use With
Fits ALL Fostoria Mfg. No 463-THSS Series
Color
Gray
Frame Extends
1 in

Description

Mounting Frame, Outside Height 54 in, Outside Width 29 3/8 in, Frame Extends 1 in, For Use With Fits ALL Fostoria Mfg. No 463-THSS Series, Mounting Type Recessed, Gray, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.