Shop All Portable Electric Heaters
This Product is Discontinued
Fostoria
Portable Electric Salamander Heater, 15KW, 240V AC, 1 Phase (Discontinued)
Mfr # FES-1524-1A
Zoro # G5192555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- BtuH Output 51,228
- Watts 15KW
- Heater Voltage 240VAC
- Heating Method Fan Forced
Product Information
- Brand Fostoria
- MFR # FES-1524-1A
- Zoro # G5192555
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Width | 23" |
Depth | 21-13/32" |
Height | 39" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 23 1/4 in |
Overall Height | 39 in |
Overall Depth | 23 5/16 in |
Overall Dimensions - H x W x D | 39 in x 23 1/4 in x 23 5/16 in |
Details
Description
Portable Electric Salamander Heater, Overall Height 39 in, Overall Depth 23 5/16 in, NEMA Plug Configuration Hardwired, Voltage 240V AC, 1 Phase, Wattage Output 15kW, Air Temp. Rise 59 Degrees F, Amperage 63A, Frequency 60 Hz, Heating Capacity 51,195 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Yellow, Housing Finish Powder Coated, Overall Width 23 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.