Portable Electric Salamander Heater, 9kW, 240V AC, 1 Phase, 30,717 BtuH, Non-Oscillating

  • Mfr # FES-0924-1C
  • Zoro # G8417446
product price: 
$
1,765.12
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Electric Heater Item
Electric Salamander Heater
BtuH Output
30,717
Watts
9kW
Heater Voltage
240V AC
Heating Method
Fan Forced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FES-0924-1C
Zoro #
G8417446
UPC #
-
Country of Origin
United States
Electric Heater Item
Electric Salamander Heater
BtuH Output
30,717
Watts
9kW
Heater Voltage
240V AC
Heating Method
Fan Forced
Oscillating
No
Electric Heater Phase
1
Features
Portable Heater with Cord
Includes
10 ft Cord and Plug, 10 in Wheels, Access Control Panel, Portable Steel Frame, Rotating Housing, Thermostat & Fan Only Operation
Number of Heat Settings
1
Standards
ETL Listed, C/US Listed
Voltage
240V AC
Amps AC
38 A
Safety Features
Automatic Reset, High Limit Thermal Cutout Switch
NEMA Plug Configuration
14-50P
Phase
1
Item
Portable Electric Heater
Oscillating / Non-Oscillating
Non-Oscillating
Hz
50/60 Hz
Color
Yellow; Black
kW
9
Air Temp. Rise
35 Degrees F
Oscillation
Non-Oscillating
For Use Outdoors
Indoor Only
Heating Capacity
30,717 BtuH
Housing Finish
Powder Coated
Frequency
60 Hz
Thermostat Included
Thermostat Included
Thermal Overheat Protection
Automatic Reset
Portability
Wheeled
Voltage, Phase
240V AC, 1-phase
Housing Color
Yellow
Wattage Output
9,000 W
Amperage
38 A
For Use Indoors/Outdoors
Indoor
Control Type
Thermostat
Thermostat Type
Unit-Mounted
Number of Settings
1
Compatible Product Type
Emergency Heating, Spot Heating, Structural Drying, Work Station
Heater Style
Torpedo
Product Type
Portable Electric Salamander Heater
Air Flow
800 cfm
Housing Material
Steel
Heating Capacity - Maximum
30,717 BtuH
Element Type
Metal Sheath
Wire Color
Yellow; Black

Dimensions

Width
23 1/4 in
Depth
21-1/2"
Height
39"
Manufacturers Warranty Length
1 yr
Cord Length
10 ft
Overall Width
23 1/4 in
Overall Height
39 in
Overall Depth
21 5/16 in
Overall Dimensions - H x W x D
39 in x 23 1/4 in x 21 5/16 in
Overall Length
21 5/16 in
Wire Rope Length
21 5/16 in
Length
21 5/16 in

Description

Portable Electric Salamander Heater, Overall Height 39 in, Overall Depth 21 5/16 in, NEMA Plug Configuration 14-50P, Voltage 240V AC, 1 Phase, Wattage Output 9kW, Air Temp. Rise 35 Degrees F, Amperage 38A, Frequency 60 Hz, Heating Capacity 30,717 BtuH, Heating Method Fan Forced, 10 ft Cord Length, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Yellow, Housing Finish Powder Coated

Ratings & reviews