Portable Heater, 1 Phase, Aluminum, 240V AC

  • Mfr # H31-FSP-1

  • Zoro # G202567711


product price: $1,426.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H31-FSP-1
Zoro #
G202567711
UPC #
686334739894
Country of Origin
United States

Dimensions

Cord Length
15 ft
Overall Length
12 3/4 in
Overall Depth
12 3/4 in
Grille Height
44 in
Grille Depth
1/8 in
Grille Width
9 in
Overall Width
11 1/2 in
Overall Dimensions - L x W x D
45 3/16 in x 11 1/2 in x 12 3/4 in
Overall Height
45 1/4 in

Details

Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Item
Portable Heater
Number of Lamps
1
Standards
None
Infrared Electromagnetic Wave Type
Medium Wave
Radiant Efficiency
78.5 %
Beam Pattern
60 Degrees
Includes
Electrical Enclosure, Element Panel, Safety Grill, Steel Cart
Amperage
13.13 A
Mobility
Wheeled
Frequency
50/60 Hz
Heating Capacity
10,749 BtuH
For Use Outdoors
Indoor/Outdoor
Voltage, Phase
240V AC, 1-Phase
Housing Color
Gold/Black
Control Type
None
Electrical Connection
Hardwired
Reflector Material
Gold Anodized
Heater Mounting Position
Vertical Burn
Max. Operating Temp.
Varies, Based on Distance from Target
Grille Material
Steel, Zinc Plated
Cord Construction
14/3
Housing Finish
Gold Anodized
Wattage Output
3150 W
UL Cord Rating
SOOW
Housing Material, Housing Color
Aluminum
Heating Method
Radiant
NEMA Plug Configuration
Hardwired
Brightness
95 lm
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Fostoria Portable Infrared Heater, Flat Panel Emitter, w/Stand 3150W, 240V, 1PH, 13.1A, 10749-BTUs, Medium Wave EIR, w.15ft lg cord, Overall Height 45 1/4 in, Overall Length 12 3/4 in, Overall Width 11 1/2 in, Overall Depth 12 3/4 in, Phase 1, Voltage 240V AC, Wattage Output 3150 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold/Black, Housing Material Aluminum, Mounting Type Portable, Grille Depth 1/8 in, Grille Height 44 in, Grille Width 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.