Shop All Electric Infrared Heaters
Fostoria
Portable Heater, Aluminum, 480V AC
Mfr # P43-FSP-3
Zoro # G102567729
product price: $1,404.99
/ea
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrical Enclosure, Element Panel, Safety Grill, Steel Cart
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Element Type Flat Panel Emitter
- Radiant Efficiency 78.5 %
Product Information
- Brand Fostoria
- MFR # P43-FSP-3
- Zoro # G102567729
- UPC # 686334739924
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Cord Length | 15 ft |
Overall Width | 19 3/4 in |
Grille Height | 33 in |
Overall Dimensions - L x W x D | 36 3/4 in x 19 3/4 in x 15 in |
Grille Depth | 1/8 in |
Overall Length | 15 in |
Grille Width | 19 3/4 in |
Overall Height | 36 3/4 in |
Overall Depth | 15 in |
Details
Description
Fostoria Portable Infrared Heater, Flat Panel Emitter, w/Cart 4300W, 480V, 3PH, 5.2A, 14972-BTUs, Medium Wave EIR, w.15ft lg cord, Overall Height 36 3/4 in, Overall Length 15 in, Overall Width 19 3/4 in, Overall Depth 15 in, Phase 1, 3, Voltage 480V AC, Wattage Output 4350 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold/Black, Housing Material Aluminum, Mounting Type Portable, Grille Depth 1/8 in, Grille Height 33 in, Grille Width 19 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- ESSICK AIR Humidifier Wick Filter (1045)
- SPEEDI-BOOT Duct Start/Take Off Collar, 12" Duct Dia (SC-12)
- MAXX AIR 2001 Series 1,400 CFM Roof Mount Power Attic Ventilator in Weathered Gray (CX2001AMWGUPS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H31-FSS-1)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P43-FSS-3)
- FOSTORIA Electric Infrared Heater, Stand, Galvanized Steel, 5120 BtuH, 120V AC (PCH-48C)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F43-FSS-3)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-343-THSS)
- Fostoria Electric Heaters & Accessories