Shop All Electric Infrared Heaters
Fostoria
Portable Heater, Aluminum, 480V AC
Mfr # P95-FSP-3
Zoro # G002567713
product price: $2,273.99
/ea
Free Shipping & Returns
$2,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrical Enclosure, Element Panel, Safety Grill, Steel Cart
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Housing Material Aluminum
- Element Type Flat Panel Emitter
Product Information
- Brand Fostoria
- MFR # P95-FSP-3
- Zoro # G002567713
- UPC # 686334739948
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Cord Length | 15 ft |
Overall Dimensions - L x W x D | 53 3/4 in x 19 3/4 in x 16 1/4 in |
Grille Depth | 1/8 in |
Overall Depth | 16 1/4 in |
Grille Width | 19 3/4 in |
Grille Height | 49 in |
Overall Length | 16 1/4 in |
Overall Height | 53 3/4 in |
Overall Width | 19 3/4 in |
Details
Description
Fostoria Portable Infrared Heater, Flat Panel Emitter, w/Cart 9500W, 480V, 3PH, 11.4A, 32414-BTUs, Medium Wave EIR, w.15ft lg cord, Overall Height 53 3/4 in, Overall Length 16 1/4 in, Overall Width 19 3/4 in, Overall Depth 16 1/4 in, Phase 1, Voltage 480V AC, Wattage Output 9550 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold/Black, Housing Material Aluminum, Mounting Type Portable, Grille Depth 1/8 in, Grille Height 49 in, Grille Width 19 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN LOU MINI LOUVER WHITE 4"" (RLW-100 4)
- TRANE Cnt06951 Control; Time Delay (CNT06951)
- BROAN SurfaceShield Vital Vio® Exhaust Fan, LED & Antibacterial Light, 110 CFM (AR110LKVV)
- B & K PELLET VENT PIPE 12X4"" (4PVL-12R)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-60-222-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (G-60-222-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-343-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P95-FSS-3)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-46-120V-SSE)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- Fostoria Electric Infrared Heaters