Zoro Homepage

Quartz Tube, 1500W Output, 120 V AC

  • Mfr # 671-6258

  • Zoro # G203458223


product price: $183.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PCH-48C
Diameter
5/8 in
Includes
4 Casters, Quartz Tube
Voltage Regulation
120
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671-6258
Zoro #
G203458223
UPC #
686334491457
Country of Origin
United States

Dimensions

Diameter
5/8 in
Overall Length
50 1/2 in
Overall Dimensions - Dia. x L
5/8 in

Details

Item
Quartz Tube, Frosted threaded termination, 1500W, 120V, used for PCH-48C
For Use With
Mfr. No. PCH-48C
Includes
4 Casters, Quartz Tube
Voltage Regulation
120
Voltage
120 V AC
Color
Frosted
Wattage Output
1,500 W
Heater Mounting Position
Horizontal Burn
Connection Type
Studs
Material
Quartz
Amperage
12.5 A
Fits Heater Type
PCH Series

Description

Quartz Tube, Frosted threaded termination, 1500W, 120V, used for PCH-48C, For Use With Mfr. No. PCH-48C, Overall Length 50 1/2 in, Diameter 5/8 in, Connection Type Studs, Voltage 120 V AC, Wattage Output 1,500 W, Frosted, Fits Heater Type PCH Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 120, Amperage 12.5 A, Quartz, Includes 4 Casters, Quartz Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.