TPI Infrared Heater Electric Overhead 4.30 kW 480V

  • Mfr # FSS43483

  • Zoro # G108621128


product price:  $1,559.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
9-3/4 in
Heater Voltage
480
Length
29 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSS43483
Zoro #
G108621128
UPC #
686334488297
Country of Origin
United States

Dimensions

Height
20 in
Width
9-3/4 in
Length
29 in

Details

Item
Symmetrical Infrared Space Heater
Heater Voltage
480
Material
Aluminum

Description

TPI Fostoria Infrared Heater FSS-4348-3 Electric Overhead 4.30 kW 480V
Features: Amps: 8.96Approval: cETLusBTU: 14672Color: Gold AnodizedConstruction: Steel / AluminumDepth Inches: 9-3/4KiloWatts: 4.3Length Inches: 29Phase: 1 or 3Voltage: 480Watts: 4300Width Inches: 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.