Shop FOSTORIA
See all product information
Create Account
Unit Mount Wire Guard, 40"L
- Mfr # OCHWG-46
- Zoro # G0516625
product price:Â
$
67.20
/ea
Key Features
Material
Stainless Steel
For Use With
OCH-46 Series Models
Standards
ETL Listed for US & Canada
Overall Width
5 in
Overall Height
1/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCHWG-46
- Zoro #
- G0516625
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Item
- Wire Guard
- For Use With
- OCH-46 Series Models
- Standards
- ETL Listed for US & Canada
- Mounting
- To Heater
- Compatible Product Type
- Electric Wall and Ceiling Heaters
- Compatible Series
- OCH-46
Dimensions
- Overall Width
- 5 in
- Overall Height
- 1/10 in
- Overall Depth
- 40 in
- Overall Length
- 40 in
- Overall HxWxD
- 1/10 in x 5 in x 40 in
- Wire Rope Length
- 40 in
- Length
- 40 in
Description
Wire Guard, Mounting Type Unit-Mount, For Use With OCH-46 Series Models, Overall HxWxD 1/10 in x 5 in x 40 in, Standards ETL Listed for US & Canada
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.