This item is Discontinued.

Fotodiox Fotodiox PK67-EOS-MFT-P Pro Lens Mount Adapter - Pentax 6 x 7 Mount Lenses To Micro Four Thirds Mount Mirrorless Camera Body PK67-EOS-MFT-P

Fotodiox PK67-EOS-MFT-P Pro Lens Mount Adapter - Pentax 6 x 7 Mount Lenses To Micro Four Thirds Mount Mirrorless Camera Body (Discontinued)

  • Mfr # PK67-EOS-MFT-P
  • Zoro # G304036955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PK67-EOS-MFT-P
Zoro #
G304036955
UPC #
847372030842
Country of Origin
China

Description

Mirrorless cameras aren't only revolutionary because of their compact size; they're even more versatile for mounting lenses than their full-sized counterparts! Fotodiox offers strong support for mirrorless camera platforms with hundreds for mounting both modern and vintage lenses. Our adapters deliver infinity focus, manual aperture control, and a sturdy build for lasting quality.

Features
  • Mounts Pentax 6x7 (P67, PK67) Mount SLR Lenses to Micro Four Thirds (MFT) mount mirrorless cameras; infinity focus or beyond assured
  • Enhanced craftsmanship and high-tolerance construction for demanding professionals
  • Precise fit and solid connection; lens has no play, gap or wiggling when mounted on adapter and no adjustments required
  • Precision all-metal construction with chrome plated brass mounts for secure and solid fit
Compatible Cameras MFT Mirrorless Cameras - Popular models include:
  • Olympus PEN E-PL1, E-PL1s, E-PL2, E-PL3, E-P2, E-P3, E-M, OM-D, E-M5, E-M10
  • Panasonic Lumix DMC-G1, G2, G3, G10, GX1, GH1, GH2, GF1, GF2, GF3, GF5, GH4
  • Panasonic AG-AF100 Mirrorless Digital Cameras
  • Black Magic Pocket Cinema Camera (BMPCC)
Specifications
  • Handle: P67-Eos-Mft-P
  • Lens Mount: Pentax 6x7 (P67, PK67) Mount SLR Lens
  • Body Mount: Micro Four Thirds (MFT, M4/3) Mount Mirrorless Camera Body
  • Weight: 340 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.