This item is Discontinued.

Fotodiox Fotodiox SQ-EOS-SnyE-P-Shift Pro Shift Lens Mount Adapter - Bronica SQ Mount Lens To Sony Alpha E-Mount Mirrorless Camera Body SQ-EOS-SnyE-P-Shift

Fotodiox SQ-EOS-SnyE-P-Shift Pro Shift Lens Mount Adapter - Bronica SQ Mount Lens To Sony Alpha E-Mount Mirrorless Camera Body (Discontinued)

  • Mfr # SQ-EOS-SnyE-P-Shift
  • Zoro # G604036730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ-EOS-SnyE-P-Shift
Zoro #
G604036730
UPC #
847372035946
Country of Origin
China

Description

Mirrorless cameras aren't only revolutionary because of their compact size; they're even more versatile for mounting lenses than their full-sized counterparts! Fotodiox offers strong support for mirrorless camera platforms with hundreds for mounting both modern and vintage lenses. Our adapters deliver infinity focus, manual aperture control, and a sturdy build for lasting quality.

Features
  • Mounts Bronica SQ Mount Lenses to Sony E-mount mirrorless cameras; infinity focus or beyond assured
  • Adapter allows the lens to shift 10mm in each direction and rotate 360 degrees
  • Enhanced craftsmanship and high-tolerance construction for demanding professionals
  • Precise fit and solid connection; lens has no play, gap or wiggling when mounted on adapter and no adjustments required
  • Precision all-metal construction with chrome plated brass mounts for secure and solid fit
Compatible Cameras Sony Alpha E-mount Cameras - Popular models include:
  • Sony Alpha α7, α7R, α7S, α7 II, α7R II, α7S II
  • Sony Alpha α3000, α5000, α6000, α3500, α5100, αQX1, PXW-FS7
  • Sony NEX-3, NEX-5, NEX-C3, NEX-5N, NEX-7, NEX-F3, NEX-5R, ,NEX-6
  • Sony NEX-VG10, NEX-VG20, NEX-VG30, NEX-VG900, NEX-FS100, NEX-FS700, NEX-EA50
Specifications
  • Handle: Sq-Eos-Snye-P-Shift
  • Lens Mount: Bronica SQ Mount Lens
  • Body Mount: Sony Alpha E-Mount Mirrorless Camera Body
  • Weight: 340 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.