Pro FlapJack LED Edge Light 4 x 11 in. Long Rectangle Ultra-Thin, Ultrabright Professional Daylight LED Dimmable Photo-Video Light Kit with Case; Battery & Charger
- Mfr # LED-Flpjk-C200L
- Zoro # G303991514
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-Flpjk-C200L
- Zoro #
- G303991514
- UPC #
- 847372029235
- Country of Origin
- China
Description
Fotodiox presents the newest idea in LED lighting; the FlapJack LED Edgelight. The challenge was to create something different; an LED light that is more portable than ever, faster and easier to set up, and offers a complete lighting solution right out of the box. The FlapJack LED Edgelights deliver on all this and more. Instead of forward-facing LEDs like in a conventional panel, the FlapJack's LEDs are mounted around the outer edge, aimed inward at layers of diffusion material. Instead of a direct beam, the FlapJack's bounced light approach produces a soft, even glow with no hotspots. It's perfect for filling in shadows, or using as a glamor light. All of this within an elegant form factor - less than 1/2"" at its thinnest point. Every Flapjack light runs on either AC power or a NP-F style rechargeable battery, both of which are included in the kit. The light is fully dimmable, with no change in color temperature, from 10-100%. A back-lit LCD indicator shows both light level and battery life status. The internally bounced light is easier on the eyes - your subject can look directly toward the light with no discomfort. Hide a FlapJack in a lamp to mimic an on-set practical light, or take advantage of the compact size to light up cramped spaces; like a car interior or an office cubicle. The Flapjack is also perfect for tabletop food or product photography. Enjoy the look of a big soft light without melting your subject!
The compact FlapJack can mount practically anywhere. use the included ball-head to mount to a light stand, or to the camera's accessory shoe. The built in 1/4-20"" mounting points let you attach the FlapJack directly to a tabletop tripod, or lighting clamp. These lights are so lightweight, you can can mount them with Fabric Hook and Eye, cord, even tape! Finally, you can get more creative with light placement than ever before. FlapJack lights are ready to shoot with, right out of the case. The FlapJack produces bounced light rather than a full spotlight, so you don't have to work hard to create soft, beautiful light. It's almost like having a softbox built right in. Great for fasts setups, as for interview situations. In a few minutes you can be ready to ro
The compact FlapJack can mount practically anywhere. use the included ball-head to mount to a light stand, or to the camera's accessory shoe. The built in 1/4-20"" mounting points let you attach the FlapJack directly to a tabletop tripod, or lighting clamp. These lights are so lightweight, you can can mount them with Fabric Hook and Eye, cord, even tape! Finally, you can get more creative with light placement than ever before. FlapJack lights are ready to shoot with, right out of the case. The FlapJack produces bounced light rather than a full spotlight, so you don't have to work hard to create soft, beautiful light. It's almost like having a softbox built right in. Great for fasts setups, as for interview situations. In a few minutes you can be ready to ro
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.