200/240/320 Watt Adjustable LED UFO High Bay, 4000K/5000K, 100-277V, Black Housing
- Mfr # LLS-X-HB9-320A-CC
- Zoro # G124996712
Key Features
Specifications
Details
- MFR #
- LLS-X-HB9-320A-CC
- Zoro #
- G124996712
- UPC #
- 840559906787
- Country of Origin
- China
- Watts
- 200, 240, 320 W
- Lumens
- 30,000 | 36,000 | 48,000 lm
- Lumens Per Watt
- 150
- Fixture Lens Material
- Polycarbonate Lens
- CRI
- 80+
- Housing Material
- Die-Cast Aluminum
- Dimmable
- Yes
- Rated Life
- 50,000 (L70) hours
- Fixture Mounting Type
- Hook
- Color Temperature
- 4,000 K or 5,000 K
- Standards
- DLC Premium, UL Listed, ROHS
- Item
- LED High Bay Lights
- Fixture Voltage
- 100 V-277 V
- Housing Color
- Black
- Beam Angle
- 90°
Dimensions
- Height
- 9.5 in
- Width
- 13.8 in
Description
This adjustable LED UFO high bay operates on 100-277V and uses hook mounting. Integrated selections cover 200W, 240W, or 320W and 4000K or 5000K color temperature.
The die-cast aluminum housing measures 13.8 inches wide by 9.5 inches high and weighs 13 pounds. It has a 5-foot cord and an 8-inch dimming cord.
Where This Product Fits BestThis fixture is specified for warehouse lighting and manufacturing facility lighting. Its UFO form and hook mounting suit elevated interior fixture locations.
Confirm the suspension point capacity, mounting height, electrical circuit, and lighting layout before installation. Fixture spacing should be based on required light levels and the 90-degree beam distribution.
Performance and Functional ConsiderationsLight output is 30,000, 36,000, or 48,000 lumens, with 150 lumens per watt. The fixture has an 80+ CRI, polycarbonate lens, and 90-degree beam angle.
0-10V dimming is built into the fixture. Input frequency is 50/60Hz, and rated L70 life is 50,000 hours.
Safety, CertificationsThe fixture is rated IP65 and IK10, with 6kV surge protection. Operating temperature is -40F to 122F.
UL listed and DLC Premium. Verify project electrical and mounting requirements before installation.
SKU Variant: Black Housing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.