Police Security Video Camera - 2304x1296p, Rechargeable, Waterproof, Mini Surveillance Cam
- Mfr # PPBCM6
- Zoro # G400669828
product price:
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPBCM6
- Zoro #
- G400669828
- UPC #
- 842893120225
- Country of Origin
- China
Description
Features: - Police Security Video Camera - Personal Wearable Body Camera Style - 3-in-1: Camera + Camcorder + Voice Recorder - Lightweight, Compact & Portable - Waterproof & Weather-Resistant - Built-in Rechargeable Battery - Built-in Microphone & Speaker - 2.0'' Digital LCD Display - Playback Captured Media Files (Audio +Video) - Full HD 1296p Video Resolution - Snap up to 36MP Hi-Res Images - 16 GB Removable Memory - Button-Activated Night Vision - Hassle-Free File Saving & Sharing - Connect to Computer via Included USB Cable - Simple Touch-Button Controls - Date & Time Setting Display - Auto Exposure & Picture Adjustment - Rugged & Durable Housing Construction - Laser Pointer Function to Show Lens Direction Video Recording: - Simple One-Button Video Recording - Captures Over 8+ Hours of Video - Motion Detector Function - Loop Recording Ability: 3 / 5 / 10 / 20 Minutes - Recording Resolutions: 1296p / 1080p / 720p / 480p - 2304x1296 @20fps, 1920x1080 @30fps, 1280x720 @30fps, 800x480 @30fps, 640x480 @30fps - Video File Format: MOV - Captures Over 8+ Hours of Video Picture Snapping: Audio Recording: - Simple One-Button Voice Record Ability - Record Over 10+ Hours of Audio - Audio File Format: WAV What's in the Box: - Body Camera - (2) Mounting Clips - USB Charge Cable - Wall Power Adapter Technical Specs: - Ensure Compatibility, Memory Must be Formatted to FAT32 - Supports Up to 128GB External Memory MAX - Input Interface Type: USB Min, 2.0 - Night Vision: Manual/Auto IR Switch. 33’ ft. - Marine Grade Waterproof Rating: IP-56 - Shockproof: Up to 2-3 Meters Free-Fall Safe - Motion Detection: On/Off - LCD Display Resolution: 320 x 240 Output, 4:3 - Extra Wide 130° Degree Angle Lens - Imaging Sensor: 1/3'' Full-Color CMOS - Electronic Shutter: 1/2 - 1/2000s - Construction Material: Engineered ABS - Operating System: Windows XP/Windows 7/Windows 8/Windows 10 - Battery Life: Up to 8 Hours (Recording 720p) - Rechargeable Battery: 3.7V Li-iOn, 2650mAh - Total Camera Size (L x W x H): 3.2'' x 2.3'' x 1.0'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.