Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondPlate Platform KIT 4 x 18 x 36

  • Mfr # FP3x4x18x36BK

  • Zoro # G407646327


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene/Aluminum
Overall Height
4 in
Overall Length
36 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP3x4x18x36BK
Zoro #
G407646327
UPC #
7.15411E+11
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
36 in
Overall Width
18 in

Details

Color
Black
Material
Polypropylene/Aluminum
Item
Platform
Corrosion Resistant
Chemical and corrosion resistant
Weight
23 LBS
Frame Material
Structural aluminum frame

Description

FOUNDATION cuts down on time, labor, customization, and costly manpower! This modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot (.45m) sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 styles, the Smooth version features molded in eyelets for easy removal and is lightly textured to keep workers and wheeled traffic moving. Add ergonomic matting for additional ergonomic benefits!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.