Zoro Homepage

Rubber Foot for Legs

  • Mfr # F1.FOOT

  • Zoro # G107646320


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Color
Black
Material
Rubber
Overall Length
2 in
Overall Width
2 in
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1.FOOT
Zoro #
G107646320
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
2 in
Overall Height
1.25 in

Details

Color
Black
Material
Rubber
Item
Platform Accessory
Weight
1 LBS
Installation
No tools required

Description

Rubber feet reduce the movement of FOUNDATION platforms that are 12 feet (3.66 m) and under. Simply slide the leg cross brace up and place a foot on the bottom of each leg. (For use on FOUNDATION platform 5" or higher.) Each rubber foot is sold individually.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.