No Product Image Available

Foundations

2351227 Sleep 'N' Store 25in x 37in x 26 1/2in Graphite Playard and Carry Bag


product price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Tried and trusted by the hospitality industry this Foundations 2351227 Sleep 'N' Store 25in x 37in x 26 1/2in graphite playard with carry bag provides the perfect play or nap environment for babies in your hotel or daycare center. Compliant with mandatory safety standards this playard features a high-quality easy-to-clean fabric which ensures a sanitary environment for each use. It provides a compact 25in x 37in surface that won't take up much space in individual rooms yet provides a generous amount of space for little ones to play rest or nap. This playard is recommended for use by children up to 35in tall.**Designed with comfort and safety in mind the unit boasts a sturdy frame and a locking floor hub with a 6-leg system that conveniently folds to fit into the included tote bag with handles for easy transport and storage. Padded top rails protect children while 4 mesh walls allow maximum ventilation and total visibility for parent supervision. Additionally the gender-neutral graphite color will easily harmonize with any decor.**Overall Dimensions:*Length: 41''*Width: 28''*Height: 26 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.