Zoro Homepage

Cot Sheet, Standard, Blue, PK12

  • Mfr # CS-SS-BL-12

  • Zoro # G6337511


product price: $98.95
/pk 12, $8.25/ea
Free Shipping & Returns

Key Features

Size
Full
Fabric
50% Cotton/50% Polyester
Width
22 in
Closure
Elastic
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-SS-BL-12
Zoro #
G6337511
UPC #
-
Country of Origin
China

Dimensions

Size
Full
Width
22 in
Length
50 in
Overall Length
50 in
Overall Width
22 in
Mattress Size
Full

Details

Color
Blue
Fabric
50% Cotton/50% Polyester
Item
Cot Sheet
Closure
Elastic
Product Type
Cot Sheet
Cover/Linen Material
Cotton, Polyester
Corner Style
Elastic

Description

Cot Sheet, Standard Size, Width 22 In., Length 50 In., 50 Percent Polyester/50 Percent Cotton Blend, Color Blue, Closure Elastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.