Shop All Sheets and Pillow Cases
Foundations
ZS-P1-WH-06 SafeFit White 100% Cotton Knit Zipper Fitted Sheets for Compact Playard, 6PK
Mfr # 452ZSP1WH06
Zoro # G811184149
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Foundations
- MFR # 452ZSP1WH06
- Zoro # G811184149
- Country of Origin United States
- Category Sheets and Pillow Cases
Description
Keep playard mattress pads clean and sanitary while providing high-quality bedding with this Foundations ZS-P1-WH-06 SafeFit 38in x 24in x 1in white 100% cotton knit zipper fitted sheets. This set of sheets is made to fit compact playard mattresses. Designed with safety and longevity in mind the sheets feature a safe durable concealed zipper closure to ensure they conform perfectly to the mattress. This makes them ideal for use in hotels and daycare facilities for which they are well equipped to endure heavy use and laundering.**These sheets are not only practical but also comfortable and stylish. Made of 100% cotton they provide a soft breathable and low-maintenance knit for a comfortable and restful sleep. The clean white color of the sheets is great for accommodating any baby and will match any decor! Additionally the sheets feature pass-through holes through which the straps of the playard mattress sold separately will be fed to secure it to the unit itself.**Overall Dimensions:*Length: 38''*Width: 24''*Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000040)
- SIMPLE SPACES Shower Caddy Satin Nickel (SS-SC-25-NK)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238MW)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- MARTEX Sheet, XL Twin, Bone, 39" W, 80" L, PK6 (1A05333)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - White (1300)
- Foundations Sheets and Pillow Cases