Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C SERVICE KITS

  • Mfr # 30069SK

  • Zoro # G602076486


original price: $94.55
10% off
new price: $84.99
/ea
Free Shipping & Returns

Key Features

Type
A/C Service Kits
Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Expansion Valve Outlet Type
Sealing Washer
Compressor Oil Included
Included
Receiver Drier/accumulator Diameter In
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30069SK
Zoro #
G602076486
UPC #
96361119604
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
1.375 in
Receiver Drier/accumulator Outlet Fitting Size In
0.486 in
Receiver Drier/accumulator Length In
13.63 in

Details

Type
A/C Service Kits
Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Expansion Valve Outlet Type
Sealing Washer
Compressor Oil Included
Included
Compressor Oil Type
PAG Oil / 46
Refrigerant Type
R134a
Expansion Valve Inlet Type
Sealing Washer
Gasket Or Seal Included
Included
Receiver Drier/accumulator Inlet Fitting Type
Pad Mount
Kit Includes
Filter Drier, Expansion Valve, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Expansion Device Type
Block Type
Receiver Drier/accumulator Outlet Fitting Type
Pad Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.