Zoro Homepage

ACURA TL 07-04

  • Mfr # 75592

  • Zoro # G402159075


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Width
16.75 in
Material
Plastic / Metal
Type
Motor Assembly
Height
20.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75592
Zoro #
G402159075
UPC #
96361755925
Country of Origin
Unknown

Dimensions

Width
16.75 in
Height
20.25 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Mount Type
OE mount
Connector Quantity
1
Connector Shape
Square
Fan 1 Blade Quantity
5
Mount Location
Radiator Fan
Terminal Gender
Male
Shroud Included
Included
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan Quantity
1
Blade Type
Rigid
Connector Type
2 wire lead w/ Connector
Connector Gender
Female
Terminal Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.