Amc Ambassador 73-66-Amx 79-Classic 66-C Blower Motor, 35590

  • Mfr # 35590

  • Zoro # G1695641


original price:  $83.95 , new price: $76.29 , 9 percent off
new price:  $76.29
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Metal
Motor Diameter
3.000 IN
Connector Gender
Female
Shaft Length
3.19 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35590
Zoro #
G1695641
UPC #
96361355903
Country of Origin
Unknown

Dimensions

Motor Diameter
3.000 IN
Shaft Length
3.19 IN
Motor Length
4.250 IN
Shaft Diameter
0.31 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Connector Gender
Female
Terminal Type
4 Lead Wires, 3 Spade, 1 Circle
Number of terminals
4
Connector Quantity
1
Shaft Shape
D-Shaped
Mount Type
OE Mount
Cage Wheel Included
w/o Wheel
Stud Distance
2.31 IN
Vented
Non Vented
Rotation
CW
Shaft Type
D-Shaped

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.