Audi 100 Ser 77-70/Dodge Colt 79-75-Pu-M Clutch Assembly, 47531

  • Mfr # 47531

  • Zoro # G5634479


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
206, 209, 210, HG850, HG1000
Material
Steel
Type
York & Tecumseh
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47531
Zoro #
G5634479
UPC #
96361475311
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
6.000 IN
Belt Width In
0.500 in
Can Size
w/ Coil

Details

Mounting Style
206, 209, 210, HG850, HG1000
Material
Steel
Type
York & Tecumseh
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Mount Distance B In
2.250 in
Belt Type
V-Belt
Distance From Clutch To Mounting Flange
1.625 IN
Coil Voltage
12 2H
Groove
2
Rotation
CCW-CW
Lead Wire
Lead Wires
Mounting Type
Direct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.