
Block Type Expansion Valve W/O Solenoid, 39576
Mfr # 39576
Zoro # G8510359
original price: $24.59
9% off
new price: $22.15
/eaKey Features
Material
Aluminum
Type
Block Type
Liquid Inlet Style
O-Ring
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Style
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39576
Zoro #
G8510359
UPC #
96361099654
Country of Origin
Unknown
Dimensions
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.540 in
Suc Size
0.650 in
Liquidlet Size
0.4 in
Suc Out Size
0.72 in
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Inlet Fitting Thread Diameter
No. 10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.