Bmw 323 Series 00/325 Series 06-01/328 S T-Stat Housing, 85955

  • Mfr # 85955

  • Zoro # G3551752


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket Or Seal Included
Material
Aluminum
Type
Integrated Thermostat Housing
Included
Thermostat
Height
2.224 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85955
Zoro #
G3551752
UPC #
96361859555
Country of Origin
Unknown

Dimensions

Height
2.224 in
Inlet Port Diameter
1.146 in
Flange Thickness
0.555 in
Outlet Port Diameter
38 MM

Details

Includes
Gasket Or Seal Included
Material
Aluminum
Type
Integrated Thermostat Housing
Included
Thermostat
Mounting Hole Quantity
4
Bolt Hole Center To Bolt Hole Center
2.72 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.