Bmw 545 Series 05-04/550 Series 15-06/64 T-Stat Housing, 85956

  • Mfr # 85956

  • Zoro # G3554814


product price:  $98.29
/ea
Free Shipping & Returns

Key Features

Type
Outlet
Material
Aluminum
Includes
Gasket Or Seal Included
Included
Thermostat
Height
2.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85956
Zoro #
G3554814
UPC #
96361859562
Country of Origin
Unknown

Dimensions

Height
2.811 in
Inside Diameter
1.280 in
Inlet Dia.
1.274 in
Mnt Flange Width
0.397 in

Details

Type
Outlet
Material
Aluminum
Includes
Gasket Or Seal Included
Included
Thermostat
Bolt Hole Center To Bolt Hole Center
2.52 IN
Mounting Hole Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.