Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bmw:New Dneso 7Sb16C W/Clutch New Compressor, 78396

  • Mfr # 78396

  • Zoro # G5345677


original price: $320.99
5% off
new price: $301.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
7SB16C
Includes
Clutch Included
Type
Nippondenso
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78396
Zoro #
G5345677
UPC #
96361783966
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.250 in

Details

Compressor Type
7SB16C
Includes
Clutch Included
Type
Nippondenso
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
0.91 IN
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
O-Ring A Quantity
1
Refrigerant Type
R134a
O-Ring B Quantity
1
Oil Filled
Included
Mounting Type
Tangent Mount
Suction Port Type
O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.