
BUICK CENTURY SEDAN/COUPE 80-ELECTRA SED
Mfr # 35911
Zoro # G002159192
product price: $22.19
/eaKey Features
Type
Standard
Voltage
12
Mounting Style
1 Ear & 2 Boss
Terminal Type
Blade
Bracket
w/ Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35911
Zoro #
G002159192
UPC #
604000000000
Country of Origin
Unknown
Details
Type
Standard
Voltage
12
Mounting Style
1 Ear & 2 Boss
Terminal Type
Blade
Bracket
w/ Bracket
Skirt
Yes
Terminal Gender
Male
Connector Gender
female
Amperage Rating
15
Terminal Quantity
5
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.