
BUICK ELECTRA SEDAN/COUPE 88-87-ESTATE W
Mfr # 36661
Zoro # G002158768
product price: $31.39
/eaKey Features
Type
Condenser Fan
Material
Plastic / Metal
Connector Color
Black
Terminal Quantity
2
Item Included A Qty.
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36661
Zoro #
G002158768
UPC #
96361366619
Country of Origin
Unknown
Dimensions
Fitting Thread Size
3/8 in. x 24
Details
Type
Condenser Fan
Material
Plastic / Metal
Connector Color
Black
Terminal Quantity
2
Item Included A Qty.
1
Fan Open/closed
Open
Mounting Location
System Mounted
Connector Gender
Male
Harness Connector
37227
Operate Psi Med On
150
Connector Shape
Round
Operate Psi Med Off
100
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.