Chevy Aveo 11-09/Pontiac G3 10-09 New Compressor, 68297

  • Mfr # 68297

  • Zoro # G5338342


original price: $348.99
10% off
new price: $313.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
V5
Type
GM
Discharge Port Type
Sealing Washer
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68297
Zoro #
G5338342
UPC #
9636168297
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Includes
Clutch Included
Compressor Type
V5
Type
GM
Discharge Port Type
Sealing Washer
Coil Clock Position
1 Wire Lead
Suction Port Type
Sealing Washer
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.3 IN
O-Ring B Quantity
1
Oil Filled
Included
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 150

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.