Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy Cavalier 05-03/Pont Gr Am 05-04 T-Stat Housing, 85360

  • Mfr # 85360

  • Zoro # G3553189


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Thermostat Housing
Material
Aluminum
Includes
Gasket Or Seal Included
Height
7.500 in
Flange Thickness
0.881 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85360
Zoro #
G3553189
UPC #
96361853607
Country of Origin
Unknown

Dimensions

Height
7.500 in
Flange Thickness
0.881 in
Inlet Port Diameter
1.222 in

Details

Type
Thermostat Housing
Material
Aluminum
Includes
Gasket Or Seal Included
Bolt Hole Center To Bolt Hole Center
2.77 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.