Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy Impala 16-12

  • Mfr # 39456

  • Zoro # G300560430


product price: $19.75
/ea

Key Features

Type
Block Type
Material
Aluminum
Suc Out Size
0.700 in
Suction Outlet Style
Sealing Washer
Liquid Inlet Type
Sealing Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39456
Zoro #
G300560430
UPC #
96361394568
Country of Origin
Unknown

Dimensions

Suc Out Size
0.700 in
Suc Size
0.63 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.46 in
Suction Outlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.46 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 8

Details

Type
Block Type
Material
Aluminum
Suction Outlet Style
Sealing Washer
Liquid Inlet Type
Sealing Washer
Liquid Outlet Style
Sealing Washer
Suction Inlet Style
Sealing Washer
Suction Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Suction Outlet Type
Sealing Washer
Refrigerant Type
R134a
Super Heat
-7
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
O-Ring A Quantity
2
Suction Outlet Fitting Gender
Female
Suction Inlet Type
Sealing Washer
O-Ring B Quantity
1
Liquid Outlet Type
Sealing Washer
Liquid Inlet Fitting Gender
Female
O-Ring C Quantity
1
Suction Inlet Fitting Gender
Female
Tonnage
1.5
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Style
Sealing Washer

Description

Chevy Impala 16-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.