
CHRY LASER 86-LEBARON 89-86-NEW YORKER 8
Mfr # 55501
Zoro # G702151946
original price: $74.25
6% off
new price: $69.55
/eaKey Features
Material
Aluminum / Rubber
Type
Suction & Liquid Line
Refrigerant
R12
Includes
Fittings Included
Liquid Line Style
Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55501
Zoro #
G702151946
UPC #
96361554498
Country of Origin
Unknown
Dimensions
Suction End Size
No. 12
Details
Material
Aluminum / Rubber
Type
Suction & Liquid Line
Refrigerant
R12
Includes
Fittings Included
Liquid Line Style
Block
Switch Service Port
w/o Switch Port
End 2 Type
Block
O-Ring B Quantity
1
Switch Port Quantity
1
O-Ring C Quantity
1
System Pressure
High Pressure / Low Pressure
O-Ring A Quantity
2
Suction End Type
Block
End 1 Type
Block
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.