Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRYSLER 300 SERIES 10-08

  • Mfr # 20459

  • Zoro # G902159148


original price: $25.19
9% off
new price: $22.69
/ea

Key Features

Type
Switches
Speed
Fixed # 3
Connector Shape
Square
Connector Gender
Female
Number of terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20459
Zoro #
G902159148
UPC #
96361029156
Country of Origin
Unknown

Details

Type
Switches
Speed
Fixed # 3
Connector Shape
Square
Connector Gender
Female
Number of terminals
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.