
Complete A/C Kit, 5445Nk
Mfr # 5445NK
Zoro # G3267692
original price: $301.99
9% off
new price: $271.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Color
Blue
Gasket / Seals
Included
Compressor Oil Type
Oil
Compressor Oil Included
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5445NK
Zoro #
G3267692
UPC #
96361076082
Country of Origin
Unknown
Dimensions
Orifice Dia.
.067 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Color
Blue
Gasket / Seals
Included
Compressor Oil Type
Oil
Compressor Oil Included
Included
Refrigerant Type
R134a
Orifice Tube Style
Standard
Expansion Device Type
Orifice Tubes
Kit Includes
58129 (New Compressor), 83364 (Accum), 38621 (Orifice), 59007 (Oil), O-Rings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.