Dodge Neon 99-95/Plymouth Neon 99-95 Water Outlet, 85081

  • Mfr # 85081

  • Zoro # G8978640


original price:  $10.59 , new price: $9.99 , 5 percent off
new price:  $9.99
/ea

Key Features

Type
Outlet
Material
Plastic
Mnt Flange Width
0.58 in
Bolt Hole Center To Bolt Hole Center
2.625 IN
Inlet Dia.
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85081
Zoro #
G8978640
UPC #
96361850811
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.58 in
Inlet Dia.
1.24 in
Maximum Height
3.37 IN

Details

Type
Outlet
Material
Plastic
Bolt Hole Center To Bolt Hole Center
2.625 IN
Gasket / Seals
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.