
Eagle/Mitsubishi:Mitsubishi
Mfr # 78402
Zoro # G600560215
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Includes
Heat Switch
Compressor Type
MSC90C
Type
Mitsubishi
Features
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78402
Zoro #
G600560215
UPC #
96361784024
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.81 IN
Details
Includes
Heat Switch
Compressor Type
MSC90C
Type
Mitsubishi
Features
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Terminal Type
Pin
O-Ring B Quantity
1
O-Ring A Quantity
1
Switch Type
Heat Switch
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Oil Filled
Included
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Pulley Groove Quantity
4
Compatible Refrigerant Oil Type
PAG 46
Suction Port Type
O-Ring
Clutch Included
Included
Distance From Clutch To Mounting Flange
2.7 IN
Description
Eagle/Mitsubishi:Mitsubishi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.