Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Flange, 86161

  • Mfr # 86161

  • Zoro # G9343392


original price: $57.49
9% off
new price: $51.75
/ea

Key Features

Type
Coolant Flange
Material
Plastic
Mounting Hole Quantity
2
Outlet 1 Attachment Type
Hose Barb
Bolt Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86161
Zoro #
G9343392
UPC #
96361073081
Country of Origin
Unknown

Details

Type
Coolant Flange
Material
Plastic
Mounting Hole Quantity
2
Outlet 1 Attachment Type
Hose Barb
Bolt Hole Quantity
2
Number of Outlets
2
Outlet Quantity
2
Mounting Hardware Included
Not Included
Total Port Quantity
3
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.