Zoro Homepage

FILTER DRIER DESICCANT BAG KIT W/ PLUG

  • Mfr # 83394

  • Zoro # G602111620


product price: $9.89
/ea

Key Features

Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Outlet Diameter
1.000 IN
Universal Fit
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83394
Zoro #
G602111620
UPC #
96361109094
Country of Origin
Unknown

Dimensions

Outlet Diameter
1.000 IN
Length
10 IN
Desiccant Length
10 in

Details

Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Universal Fit
Direct
Color
White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.