Zoro Homepage

Fitting Ac Fitting, 13612

  • Mfr # 13612

  • Zoro # G3543300


original price: $7.75
7% off
new price: $7.19
/ea

Key Features

Thread Dia.
7/8" - 14
Material
Aluminum
Type
Standard O-Ring
Hose I.D. Fraction
5/8 in
Hose I.d.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13612
Zoro #
G3543300
UPC #
96361136120
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 14
Run Length
1.530 in
Run Length Fraction
1-1/2 in
Drop Length
1.94 in
Hose Size
12
Fitting Size
12

Details

Material
Aluminum
Type
Standard O-Ring
Hose I.D. Fraction
5/8 in
Hose I.d.
0.625 in
Gasket / Seals
Included
Hose Connection Type
Barb Fitting
Fitting Angle
90°
Fitting Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.