
Fitting-Ff Bl #6 90 Ac Fitting, 10606
Mfr # 10606
Zoro # G3547878
original price: $7.49
9% off
new price: $6.75
/eaKey Features
Material
Aluminum
Type
Flare
Thread Dia.
5/8" - 18
Run Length
1.060 in
Hose Connection Type
Beadlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10606
Zoro #
G3547878
UPC #
96361106062
Country of Origin
Unknown
Dimensions
Thread Dia.
5/8" - 18
Run Length
1.060 in
Hose Size
6
Drop Length
1.060 in
Fitting Size
6
Details
Material
Aluminum
Type
Flare
Hose Connection Type
Beadlock
Gasket / Seals
Included
Hose I.D. Fraction
5/16 in
Hose I.d.
0.31 in
Fitting Type
Female Flare
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.